15 oz. Citrus Fragrance Hand Cleaner in White
Fast Orange® 15 oz. Citrus Fragrance Hand Cleaner in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Application:
- Chemical, Heavy Duty
- Collection:
- Fast Orange®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-2/5
- Green Seal Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 15 oz
- UPC:
- 686226231161
- Width:
- 8-2/5