This product requires certification to purchase.

Heat Shrink TUBE ASTD 4PK

DiversiTech®

Heat Shrink TUBE ASTD 4PK

  • Fast #
  • Part #DIVHSA2
  • Item #3184250
  • Manufacturer Part #HSA2
5 out of 5 Customer Rating
Brand image
DiversiTech®

Heat Shrink TUBE ASTD 4PK

  • Fast #
  • Part #DIVHSA2
  • Item #3184250
  • Manufacturer Part #HSA2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Assorted sizes
  • Polyolefin
  • Can also be used to repair the insulation on wires or to bundle them together, to protect wires or small parts from minor abrasion, and to create cable entry seals
  • Unlimited shelf life when stored under normal conditions
  • Offers environmental sealing protection
  • Flame-retardant and UV-resistant construction
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1/2 in
Length:
6-1/2 in
Material:
Plastic
Package Quantity:
Pack of 4
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UPC:
095247403073
Width:
4-1/4 in