This product requires certification to purchase.

9-21/25 in. Line Set Cover System Rubber and Steel in Black

DiversiTech®

Hef-T-Foot™ 9-21/25 in. Line Set Cover System Rubber and Steel in Black

  • Fast #
  • Part #DIVFF250S
  • Item #4392880
  • Manufacturer Part #FF-250-S
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

Hef-T-Foot™ 9-21/25 in. Line Set Cover System Rubber and Steel in Black

  • Fast #
  • Part #DIVFF250S
  • Item #4392880
  • Manufacturer Part #FF-250-S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 290
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-Insulated right angle flag female disconnects
  • Manufactured from high strength brass
  • Designed with drain slots molded into the underside to allow standing water to flow under the foot
  • Hef-T-Foot™ comes complete with 0.8” x 1.6” galvanized steel strut adhered to the rubber with industrial adhesive
  • The Hef-T-Foot™ with strut comes in four lengths - 9.8”, 15.7”, 23.6”, and 39.4”
  • The Hef-T-Foot™ is used to support small pipework, runs of cable tray, or as an alternative for supporting condensing units, air source heat pumps or a variety of outdoor equipment
  • The Hef-T-Foot™ universal has three threaded inserts which allow the installer the flexibility to bolt their own strut of varying lengths to suit any installation
  • Requires Certification

Documents


Specifications

Collection:
Hef-T-Foot™
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90°
Height:
1/2 in
Length:
9-21/25 in
Material:
Rubber, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UPC:
095247137459
Width:
3-1/4 in