36 in. x 36 in. x 3 in. Plastic Equipment Pad - Grey
E Lite® 36 in. x 36 in. x 3 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hef-T-Pad®
- Injection molded plastic pad
- Drillable
- Neutral grey color
- Textured surface
- Stabilization foot
- Stabilization flange
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 36
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 36 in x 36 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247003259
- Width:
- 36