This product requires certification to purchase.

36 x 36 x 3 in. Equipment Pad Plastic

This product has been replaced by

DiversiTech® Grey 32 x 2 in. Equipment Pad Plastic
DiversiTech® 36 in. x 36 in. x 3 in. Plastic Equipment Pad - Grey
Manufacturer Part #EL3636-3
DiversiTech®

Hef-T-Pad™ 36 x 36 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVX3636311
  • Item #4392864
  • Manufacturer Part #X3636311
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

DiversiTech® Grey 32 x 2 in. Equipment Pad Plastic
DiversiTech® 36 in. x 36 in. x 3 in. Plastic Equipment Pad - Grey
Manufacturer Part #EL3636-3
DiversiTech®

Hef-T-Pad™ 36 x 36 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVX3636311
  • Item #4392864
  • Manufacturer Part #X3636311
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hef-T-Pad®
  • Injection molded plastic pad
  • Drillable
  • Neutral gray color
  • Textured surface
  • Stabilization foot
  • Stabilization flange
  • Requires Certification

Specifications

Collection:
Hef-T-Pad™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Size:
36 in x 36 in x 3 in
UPC:
095247132515
Width:
36 in