This product requires certification to purchase.

HILMOR LINE SET CLEANER KIT WITH FOAM PIGS

DiversiTech®

HILMOR LINE SET CLEANER KIT WITH FOAM PIGS

  • Fast #
  • Part #DIVHLC007
  • Item #9857821
  • Manufacturer Part #HLC007
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

HILMOR LINE SET CLEANER KIT WITH FOAM PIGS

  • Fast #
  • Part #DIVHLC007
  • Item #9857821
  • Manufacturer Part #HLC007
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Effectively wipes the pipe clean of all contaminants and remaining refrigerants
  • The foam pigs are specially formulated and manufactured to flow past line set deformations, kinks and bends
  • Contains 5 Individual nozzles for the different line set sizes (3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in)
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Height:
14
Length:
16
Pressure - Maximum:
70 psi
Product Type:
Line Set Cleaner
Smart Home Enabled:
No
Type:
DIVHLC007
UPC:
095247193066
Valve Size:
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Weight:
1.02
Width:
3-179/250