This product requires certification to purchase.

24 in. x 36 in. x 3 in. Concrete Equipment Pad - Grey

DiversiTech®

HunkLite® 24 in. x 36 in. x 3 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVL24363
  • Item #1135313
  • Manufacturer Part #L2436-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

HunkLite® 24 in. x 36 in. x 3 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVL24363
  • Item #1135313
  • Manufacturer Part #L2436-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made from 3000+ psi solid concrete, excellent durability even in extreme outdoor conditions.
  • Unaffected by soil conditions, ultraviolet light, temperature extremes, and other weather conditions
  • Hollow bottom with rib supports to remove weight (18% lighter) and add strength
  • About half the weight of solid concrete pad
  • Back-to-back capability
  • 1<SLASH/>2" universal inlets/outlets
  • Male threads
  • Red/blue temperature indicators
  • Metal Lever Handles
  • ADA
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
36 in
Width
24 in
Characteristics & Features
Collection
HunkLite®
Color Finish Category
Greys
Color Finish Name
Grey
Material
Concrete
Warranty & Product Information
Type
DIVL24363
UPC
095247409549