This product requires certification to purchase.

INS Ring 16-14 AWG 10 Standard BSEAM 16PK

DiversiTech®

INS Ring 16-14 AWG 10 Standard BSEAM 16PK

  • Fast #
  • Part #DIVR222C
  • Item #3184247
  • Manufacturer Part #R222C
5 out of 5 Customer Rating
Brand image
DiversiTech®

INS Ring 16-14 AWG 10 Standard BSEAM 16PK

  • Fast #
  • Part #DIVR222C
  • Item #3184247
  • Manufacturer Part #R222C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulated
  • Not easily disconnected unless the screw is completely removed.
  • Vinyl ring terminals have basic tongue type ring terminal.
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
3/5 in
Package Quantity
Pack of 16
Width
8/25 in
Characteristics & Features
Color Finish Name
Red
Material
Stainless Steel, Plastic
Warranty & Product Information
Type
DIVR222C
UL Listed
Yes
UPC
095247403707