This product requires certification to purchase.

INSL MALE Slip On Term 16-14 .250 22PK

DiversiTech®

INSL MALE Slip On Term 16-14 .250 22PK

  • Fast #
  • Part #DIV6219
  • Item #3756911
  • Manufacturer Part #6219
5 out of 5 Customer Rating
Brand image
DiversiTech®

INSL MALE Slip On Term 16-14 .250 22PK

  • Fast #
  • Part #DIV6219
  • Item #3756911
  • Manufacturer Part #6219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These male terminals crimp to the wires which relieves the need to solder.
  • Fully insulated in either vinyl or nylon.
  • Insulated male slip-on
  • Wire range 16-14, tab size .250
  • Requires Certification

Specifications

Color Finish Name:
Silver, Blue
End Connection 1:
Male
End Connections:
Male
Height:
3/10 in
Length:
1 in
Package Quantity:
Pack of 22
UPC:
780653014998
Width:
2-1/2 in