Magnetic JUMPER Term Kit With 20 WIRE
Magnetic JUMPER Term Kit With 20 WIRE
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Magjumper is a magnetic jumper for low voltage troubleshooting.
- It features a 20” length with magnetic tips that won’t pop off like alligator clips sometimes can.
- It stays flexible even in cold weather and is perfect for recessed terminals.
- Magjumper is ideal for use on control boards, zone panels, thermostats, hydronics and automation controllers.
- Terminal kit is a 20 in. wire with 2 magnetic tips.
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 16-27/50
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Type:
- DIVMAG1
- UPC:
- 095247154166