This product requires certification to purchase.

MANU Set Fire STN

DiversiTech®

MANU Set Fire STN

  • Fast #
  • Part #DIVHMR130
  • Item #862143
  • Manufacturer Part #HMR-130
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

MANU Set Fire STN

  • Fast #
  • Part #DIVHMR130
  • Item #862143
  • Manufacturer Part #HMR-130
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The DiversiTech® HMR-130 Bi-metal Manual Reset Fire Stat is used as a manual reset. When temperature condition is met, the device opens. The manual reset can only be reset after proper cool-down of the switch. The HMR-130 is a popular fire stat in ducted air distribution systems.
  • Should temperatures in the duct exceed 130F, the switch opens, shutting down the whole system so no fire or smoke can be spread by the fan. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification

Specifications

AMP:
25
Depth:
6 in
Length:
6 in
Product Type:
Fire Stat
UL Listed:
Yes
UPC:
686109567004
Volts:
277/480V