Mini-Split Roof Bracket
Mini-Split Roof Bracket
Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Secures mini-split units to rooftop
- Designed for QSWB2000 and QSWB3000
- Galvanized steel construction resists corrosion
- Thin and wide versions of each height provide a perfect equipment match.
- 50 Durometer rubber pads are pre-installed on each foot to reduce vibration.
- Each stand comes with “Hat Channel” mounting arms slotted to fit most all outdoor mini-split units.
Specifications
- Capacity:
- 400 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34
- Height:
- 3
- Length:
- 34
- Material:
- Steel
- Type:
- DIVQSRB1000
- UPC:
- 095247159000
- Width:
- 23