Mini Standard Wire Connectors in Grey
Mini Standard Wire Connectors in Grey
Package Quantity Info:
Each: 1 Inner Pack: 200 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connectors are color coded with spring inserts. Heat resistant (105 degree C) thermoplastic. Connectors are for copper to copper connections. Parts 6294 and 6296 can connect aluminum to aluminum and copper to aluminum (dry locations only).
- No pre-twisting of conductors is required since the spring creates its own thread.
- Reusable screw-on wire connector threads on or off for fast and easy circuit changes or additions.
- Threaded funnel entry guides wire into connector cleanly without strand splaying.
- The heat resistant (105 degree C) thermoplastic ribbed-cap provides a secure grip and will not crack or break.
- Deep skirt wire entry provides protection from flash-over and shorts.
Specifications
- Color Finish Name:
- Grey
- Height:
- 1/4
- Length:
- 7-1/2
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Temperature Range:
- Up to 105 Deg C
- Type:
- DIV6291
- UPC:
- 780653016749
- Width:
- 2-3/4