Nylon Hole Plug for 3/8 in. Hole
Nylon Hole Plug for 3/8 in. Hole
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DiversiTech® ED406 Nylon Hole Plug, 3/8in hole, pack of 28 used to cap unused knockout holes in box or enclosure. The knockouts are zinc plated steel and the plugs are made of nylon. This product was made by DiversiTech for the DiversiTech branded items.
Specifications
- Depth:
- 3-1/5 in
- Length:
- 3-1/5 in
- Material:
- Plastic
- UPC:
- 780653029107
- Width:
- 1-3/5 in