P2 Blue Wire Connector
P2 Blue Wire Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10000 Pallet: 360000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed Precise Conical Wire Spring
- No Pre-Twisting of Conductors is Required – Spring Creates its Own Thread
- Reusable Screw on Wire Connector Threads On or Off splice for fast and easy circuit changes and additions
- Tough, UL 94V-2 Flame Retardant Shell will not crack or break, even when applied to maximum wire combinations under extreme pressure
- Ribbed-Cap Provides a more Secure Grip and faster fingertip starts even when hands become slippery
- Deep Skirt Wire Entry Provides Protection from Flash-Over and Shorts
- Temperature Rated at 221°F (105°C) maximum
- Six Color-Coded Screw On Wire Connectors cover a full range of wire sizes from 22 through 8 Awg
Documents
Specifications
- Color Finish Name:
- Blue
- Material:
- Plastic
- Package Quantity:
- Box of 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm