9-1/2 in. Plastic Condensate Drain Pan
Pan-Kote 9-1/2 in. Plastic Condensate Drain Pan
Package Quantity Info:
EA: 1 IP: 12 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Creates a water-repellent surface and seals out rust and corrosion.
- Automatically creates a uniform surface during application, eliminating areas were water can pool and bacteria can form.
- A super-durable rubberized coating used to fill-in and patch HVAC drain pans and won’t chip, flake, or peel.
- Easy to use and the perfect solution for emergency and permanent repair.
- Use on condensate pans, plumbing and pipe fixtures, roofing, gutters and more.
- It’s permanent, self-leveling and puts a stop to damaging leaks.
- Stays flexible in variable weather conditions.
Documents
Specifications
- Collection:
- Pan-Kote
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- Height:
- 2-3/4 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Origin:
- Domestic