This product requires certification to purchase.

0.1 gal Water Base Duct Sealant in White

DiversiTech®

Pro-Air 0.1 gal Water Base Duct Sealant in White

  • Fast #
  • Part #DIV800008
  • Item #3266958
  • Manufacturer Part #800-008
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

Pro-Air 0.1 gal Water Base Duct Sealant in White

  • Fast #
  • Part #DIV800008
  • Item #3266958
  • Manufacturer Part #800-008
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • UL 1818 AM-BM listed
  • Use on fiberglass duct board systems and flex duct systems
  • Use on metal heating, ventilating, and A/C duct systems
  • Recommended for use to 10 In. of water column pressure without the need for fiberglass mesh reinforcement
  • Meets U.L. class 1 rating and local codes while featuring long term flexibility and strength
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/4 in
Size
0.1 gal
Width
4-1/5 in
Characteristics & Features
Collection
Pro-Air
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
FM Approved
No
NSF Certified
No
Product Type
Duct Sealant
UL Listed
UL CLASS 1
UPC
095247414765