This product requires certification to purchase.

Pro Series 120V Condensate Pump with 22 Ft Lift and 20 ft Tube

DiversiTech®

Pro Series 120V Condensate Pump with 22 Ft Lift and 20 ft Tube

  • Fast #
  • Part #DIVPROCP22ST
  • Item #9919808
  • Manufacturer Part #PROCP-22ST
5 out of 5 Customer Rating
Brand image
DiversiTech®

Pro Series 120V Condensate Pump with 22 Ft Lift and 20 ft Tube

  • Fast #
  • Part #DIVPROCP22ST
  • Item #9919808
  • Manufacturer Part #PROCP-22ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Asurity® PROCP-22ST Condensate Pump is a 120 volt pump for standard applications with 22 ft of lift. 20 ft of 3/8 in discharge tubing is included.
  • 22 ft maximum lift height
  • Built-in safety overflow switch
  • Requires Certification
Dimensions & Measurements
Depth
12-1/4 in
Electrical & Operational Information
AMP
1.9
Volts
115V
Warranty & Product Information
Type
DIVPROCP22ST
UPC
095247173068