Pro-Treat 151 Condensate Pan Treatment - Premium 100 Tablets
Pro-Treat 151 Condensate Pan Treatment - Premium 100 Tablets
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Helps maintain clean drain pan, saving time and money
- Eliminates drain pan odors
- Prevents pan overflow and damage
- Safe, non-corrosive and 100% soluble
- Tablets are 100% soluble and do not form any deposits in the pan or drain line
- Dosage: 1 tablet per 3 tons each month
Documents
Specifications
- Length:
- 2-1/4 in
- Size:
- 100 ct
- Width:
- 2-1/4 in