T700 PLATFORM WIRED PTAC THERMOSTAT, NON-PROGRAMMABLE, HEAT PUMP/CONVENTIONAL, 2H/1C WITH 4 SQ IN DISPLAY
PRO1 T700 PLATFORM WIRED PTAC THERMOSTAT, NON-PROGRAMMABLE, HEAT PUMP/CONVENTIONAL, 2H/1C WITH 4 SQ IN DISPLAY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The T731 thermostat from PRO1 is the best value wired PTAC solution in the industry.
- 2 Heat/1 Cool Heat Pump (electric only), 1 Heat/1 Cool Conventional
- Up to three speed fan operation.
- Non-Programmable
- Maximize comfort control with a low, medium, and high fan setting.
Specifications
- Collection:
- PRO1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/4
- Height:
- 5-1/4
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- Type:
- DIVT731
- UPC:
- 095247201549
- Width:
- 5-1/4