This product requires certification to purchase.

5 gal Blue Coil Cleaner

DiversiTech®

ProTek PG™ Plus 5 gal Blue Coil Cleaner

  • Fast #
  • Part #DIVPGPLUS5
  • Item #4121496
  • Manufacturer Part #PG-PLUS-5
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

ProTek PG™ Plus 5 gal Blue Coil Cleaner

  • Fast #
  • Part #DIVPGPLUS5
  • Item #4121496
  • Manufacturer Part #PG-PLUS-5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTek-PLUS™ is an inhibited propylene glycol based industrial heat transfer fluid and anti-freeze that contains food grade corrosion inhibitors.
  • Designed to provide freeze and burst protection, excellent thermal conductance, protection against corrosion and fouling and long term stability in closed recirculating water loops.
  • Suitable for use in potable water systems.
  • Must be mixed with water to provide freeze and burst protection.
  • Freeze points and burst points are controlled by the propylene glycol to water ratio.
  • Easy to mix and adjust freeze/burst temperature as required.
  • Burst protection to -100 F.
  • Requires Certification

Documents


Specifications

Collection:
ProTek PG™ Plus
Color:
Blue
Height:
12 in
Material:
Plastic
Material Type:
Propylene Glycol
Product Type:
Glycol
Size:
5 gal
UPC:
095247141470
Width:
12 in