24" High - Dual Fan Mini-Split Stand - Stainless Steel
Quick-Sling® 24" High - Dual Fan Mini-Split Stand - Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 40Product Details
Product Details
- The Quick-Sling Mini-Split dual fan stand is designed to be extra stable to accommodate the taller dimensions of a dual fan outdoor condensing unit.
- Available in 12”, 18” or 24” heights.
- 18” and 24” high stands come with additional stabilizer arms.
- Made from strong 14 gauge square tubing and 11 gauge steel capable of supporting up to 400lbs.
- 8 Points of vibration isolation.
- All necessary hardware included.
Specifications
- Capacity:
- 400 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34
- Height:
- 3
- Length:
- 34
- Material:
- Steel
- Type:
- DIVQSMS2402
- UPC:
- 095247158881
- Width:
- 23