This product requires certification to purchase.

24 in. 400 lb. Capacity Mini-Split Condenser Stand

DiversiTech®

Quick-Sling® 24 in. 400 lb. Capacity Mini-Split Condenser Stand

  • Fast #
  • Part #DIVQSMS2401
  • Item #7261871
  • Manufacturer Part #QSMS2401
5 out of 5 Customer Rating
Brand image
DiversiTech®

Quick-Sling® 24 in. 400 lb. Capacity Mini-Split Condenser Stand

  • Fast #
  • Part #DIVQSMS2401
  • Item #7261871
  • Manufacturer Part #QSMS2401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding
  • The elevated height allows for ease of installation, maintenance and service
  • These stands come in two convenient depths (wide and thin) to ensure a perfect fit for most all mini-split condensing units
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration
  • Each stand comes with “Hat Channel” mounting arms slotted to fit most all outdoor mini-split units
  • Made in the USA
  • Made from strong 14-gauge square tubing capable of supporting up to 400lbs
  • The Quick-Sling mini-split stands come partially assembled, are available in three heights and are adjustable to match the needs of most any installation
  • Requires Certification
Dimensions & Measurements
Height
24 in
Length
34 in
Width
24 in
Characteristics & Features
Collection
Quick-Sling®
Color Finish Name
White
Material
Steel
Warranty & Product Information
UPC
095247158874