Mini-Split Wall Bracket - for Wood Siding
Quick-Sling® Mini-Split Wall Bracket - for Wood Siding
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mounting Rails: 25 in.
- Six points of anti-vibration isolation
- Capacity: 350 lbs
- Hurricane certified
- Includes all necessary hardware
Specifications
- Adjustable:
- Yes
- Auto Switching Heat:
- No
- Capacity:
- 350 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 35 in
- Elbow Degree:
- 90 DD
- Energy Star Compliant:
- No
- Height:
- 2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 33 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Bracket
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Vent Ducted or Ductless:
- Ductless
- Width:
- 34 in