18" High Mini-Split Condenser Stand "Wide" 400 lbs
Quick-Sling® 18" High Mini-Split Condenser Stand "Wide" 400 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up Not AvailableNot available in 'CO'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'CO'
Product Details
Product Details
- Made from strong 14 ga square tubing capable of supporting up to 400 lb
- Powder-coated finish for outdoor use
- Comes partially assembled to save time and labor
- Each 6 in x 6 in foot is made from 14 ga steel and is adjustable up to 1.25 in height
- 50 durometer rubber pads are pre-installed on each foot to reduce vibration and noise
- Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration
- Made from strong 14-gauge square tubing capable of supporting up to 400 lbs
- The Quick-Sling mini-split stands come partially assembled, are available in three heights and are adjustable to match the needs of most any installation
- All necessary hardware, including anti-vibration isolation washers, is provided
Documents
Specifications
- Allowable Load:
- 400 lbs
- Collection:
- Quick-Sling®
- Color Finish Name:
- Tan
- Height:
- 19-1/4 in
- Length:
- 43 in
- Material:
- Steel
- Product Type:
- Mini-Split Stand
- Size:
- 18 in
- UPC:
- 095247157785
- Width:
- 25-5/16 in