350 lb. 25 in. Stainless Steel Bracket
Quick-Sling® 350 lb. 25 in. Stainless Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Made from powder coated 14 gauge steel
- Includes 3 mounting arms to accommodate equipment with 3 mounting feet
Documents
Specifications
- Auto Switching Heat:
- No
- Capacity:
- 350 lb
- Collection:
- Quick-Sling®
- Depth:
- 33
- Energy Star Compliant:
- No
- Height:
- 18-8/25
- Installation Type:
- Wall Mount
- Length:
- 25
- Material:
- Stainless Steel
- MiniSplit Parts or Accessory Type:
- Bracket
- Smart Home Enabled:
- No
- UPC:
- 095247159741
- Width:
- 33-1/2