48 x 12 in. Steel Stand
Quick-Sling® 48 x 12 in. Steel Stand
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
- Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
- 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
- Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
- 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
- Available in 12", 18" and 24" height.
Specifications
- Collection:
- Quick-Sling®
- Color Finish Name:
- White
- Height:
- 12
- Length:
- 48
- Material:
- Steel
- Product Type:
- Stand
- UPC:
- 095247157839
- Width:
- 12