This product requires certification to purchase.

VRV IV Outdoor Unit 30 in. HVAC Fan Control

DiversiTech®

Quick-Sling® VRV IV Outdoor Unit 30 in. HVAC Fan Control

  • Fast #
  • Part #DIVQSSS101512
  • Item #7261789
  • Manufacturer Part #QSSS1015-12
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Quick-Sling® VRV IV Outdoor Unit 30 in. HVAC Fan Control

  • Fast #
  • Part #DIVQSSS101512
  • Item #7261789
  • Manufacturer Part #QSSS1015-12
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Jackson, WY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
  • Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
  • 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
  • Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
  • 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
  • Available in 12", 18" and 24" height.
  • Requires Certification

Specifications

Allowable Load:
800 lbs
Brand Model Compatibility:
Mitsubishi PUHY-P360TSKMU-A (-BS) Heat Pump
Collection:
Quick-Sling®
Color Finish Name:
White
Height:
30 in
Length:
58 in
Material:
Steel
Product Type:
Stand
UPC:
095247159383
Width:
20 in