Line Piercing Tool for 1/2 in, 5/8 in O.D. Tube
Quick-Tap Line Piercing Tool for 1/2 in, 5/8 in O.D. Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a valve core in the 1/4in. male port.
- Simply pierce the line and back seat the needle.
- Flow starts when depressor type charging hose is connected.
- Flow shuts off automatically when hose is removed.
- If valve core is not desired, it may be removed.
- Connect hose, pierce line and back seat needle.
- This method offers full unrestricted flow.
- Valve core can be removed or changed at any time without loss of refrigerant if needle is front seated.
Specifications
- Collection:
- Quick-Tap
- Material:
- Steel
- Origin:
- Global
- UPC:
- 686109751007
- Valve Size:
- 1/2 in, 5/8 in