Shop Towel 24-Pack
Shop Towel 24-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to use
- Each towel measures 13" x 16"
- Can be reused time and time again
- Material is pre-shrunk and hemmed
- 100% cotton material is pre-shrunk and hemmed
Specifications
- Color Finish Name:
- Red
- Depth:
- 18-3/5 in
- Length:
- 18-3/5 in
- Material:
- Cotton
- Package Quantity:
- Pack of 24
- Product Type:
- Shop Towel
- Size:
- 13 in x 16 in
- UPC:
- 095247104635
- Width:
- 13-4/5 in