Shop Towel in Red 10-Pack
Shop Towel in Red 10-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For wipe ups of grease, oil, water, etc
- 100% cotton material is pre-shrunk and hemmed
- Heavy duty reusable towels
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 15 in
- Height:
- 1-1/4 in
- Length:
- 13 in
- Material:
- Fabric
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Product Type:
- Shop Towel
- Width:
- 16 in