This product requires certification to purchase.

3/4 in. Barbed Nylon 90 Degree Elbow

DiversiTech®

Simplify Your Work™ 3/4 in. Barbed Nylon 90 Degree Elbow

  • Fast #
  • Part #DIV701023
  • Item #3184280
  • Manufacturer Part #701-023
5 out of 5 Customer Rating
Brand image
DiversiTech®

Simplify Your Work™ 3/4 in. Barbed Nylon 90 Degree Elbow

  • Fast #
  • Part #DIV701023
  • Item #3184280
  • Manufacturer Part #701-023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Our Nylon fittings have a good resistance to oils, gasoline, as well as organic solvents.
  • These can be used in cold and hot water applications.
  • They also show longtime weathering resistance.
  • Lead free compliant and non-corrosive.
  • An easy to install, low cost connection solution.
  • Requires Certification

Specifications

Application:
Cold Water, Hot Water
Clean Bagged:
No
Collection:
Simplify Your Work™
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Count of 2
UPC:
095247010233