This product requires certification to purchase.

5/8 x 3/4 in. Barbed x MIPT Nylon 90 Degree Reducing Elbow

DiversiTech®

Simplify Your Work™ 5/8 x 3/4 in. Barbed x MIPT Nylon 90 Degree Reducing Elbow

  • Fast #
  • Part #DIV701028
  • Item #3184103
  • Manufacturer Part #701-028
5 out of 5 Customer Rating
Brand image
DiversiTech®

Simplify Your Work™ 5/8 x 3/4 in. Barbed x MIPT Nylon 90 Degree Reducing Elbow

  • Fast #
  • Part #DIV701028
  • Item #3184103
  • Manufacturer Part #701-028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Easy to use and install
  • Barb connection for easy installation
  • Use as an alternative to brass
  • Compatible with most flexible plastic tubing
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Package Quantity
Count of 2
Characteristics & Features
Clean Bagged
No
Collection
Simplify Your Work™
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Application
Cold Water, Hot Water
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
023537019505