Solder Tee Type for 1/4" O.D.S. X 5/16" O.D.F. - 3 Pack
Solder Tee Type for 1/4" O.D.S. X 5/16" O.D.F. - 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- A convenient low cost port for refrigeration servicing
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
Specifications
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connection 3:
- Male Flare
- End Connections:
- Solder x Solder x Male Flare
- Fitting Size 1:
- 5/16
- Fitting Size 2:
- 5/16
- Fitting Size 3:
- 1/4
- Fitting Sizes:
- 5/16 in x 5/16 in x 1/4 in
- Length:
- 1/2
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Type:
- DIVVTS46
- UPC:
- 686109930280
- Weight:
- 0.5
- Width:
- 1/2