Self Torch Igniter
Spark-Key™ Self Torch Igniter
Product Details
Product Details
- Designed with the workplace in mind - rugged handle and a durable, lightweight, yet solid one piece design.
- Great for automotive, HVAC/R and industrial applications.
- The safest, easiest, most reliable way to ignite a torch.
- Flame is always directed away from the user.
- 100,000 sure-fire sparks.
- Perfect for butane, propane, and gas torches.
- Batteries not required.
Specifications
- Collection:
- Spark-Key™
- Color Finish Name:
- Black, Silver
- Height:
- 1
- Length:
- 9
- Number of Pieces:
- 1 Piece
- Product Type:
- Ignitor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Torch Type:
- Gas
- UPC:
- 062774805007
- Weight:
- 13/50
- Width:
- 4-1/2