Mini-Split Cleaning Kit
SpeedClean® Mini-Split Cleaning Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Speed Clean® CJ-MSB-ACC-KIT Mini-Split Cleaning Accessory Kit. The CJ-MSB-ACC-KIT includes a 24in wand with 90 degree spray head, a 12in flexible wand with 0 degree spray and 25 degree fan-spray nozzle.
- Mini-Split Bib Accessory Kit completely covers every aspect of the mini-split cleaning experience, designed for easier access and cleaning of the blower wheel and hard-to-reach dirt and debris. Works with the Coil Jet Coil Cleaning System. This product is made by Speed Clean® a DiversiTech brand.
Specifications
- Collection:
- SpeedClean®
- Height:
- 13-3/4
- Product Type:
- Mini-Split Cleaning Kit
- Type:
- DIVCJMSBACCKIT
- UPC:
- 897797002887
- Width:
- 11-1/2