This product requires certification to purchase.

1-1/2 x 6 in. Line Set Cover System Resin in White

DiversiTech®

SpeediChannel™ 1-1/2 x 6 in. Line Set Cover System Resin in White

  • Fast #
  • Part #DIV230TJ6W
  • Item #9531142
  • Manufacturer Part #230-TJ6W
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 1-1/2 x 6 in. Line Set Cover System Resin in White

  • Fast #
  • Part #DIV230TJ6W
  • Item #9531142
  • Manufacturer Part #230-TJ6W
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • Easier to inventory, transport, install than other systems
  • Some competitor products are assembled, but not screwed together. Flat pack fittings take up significantly less warehouse space, and are less likely to be damaged in shipment
  • It takes only one person to install. The SpeediClip™ slides into place on a railing molded into the inside of the SpeediChannel™
  • The flat bottom channel sits on surfaces easier and fits into corners better. It can be silicone sealed against the wall
  • The SpeediChannel™ can be easily customized to any wall construction. See the Technical Data Sheet for specific painting guidelines and considerations
  • DiversiTech’s large SpeediChannel™ size is a full 6 in. channel against competitor products that are only 5 1/2 in.
  • SpeediChannel™ contains stainless steel screws that will not rust
  • Competitive products have a larger escutcheon that has a displeasing presentation and wastes space
  • Requires Certification

Specifications

Collection:
SpeediChannel™
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
90°
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
8 in
Length:
1-1/2 in
Material:
Resin
Size:
4 in
UPC:
095247162741
Width:
6 in