This product requires certification to purchase.

4 in. x 6-1/2 ft. Line Set Cover Channel in White

DiversiTech®

SpeediChannel™ 4 in. x 6-1/2 ft. Line Set Cover Channel in White

  • Fast #
  • Part #DIV230D4W
  • Item #9531178
  • Manufacturer Part #230-D4W
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel™ 4 in. x 6-1/2 ft. Line Set Cover Channel in White

  • Fast #
  • Part #DIV230D4W
  • Item #9531178
  • Manufacturer Part #230-D4W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Innovative Speed Channel™ system used to cover air conditioning line sets
  • Line set 4" Speed Channel™
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
4-1/10 in
Length
78-3/4 in
Size
4 in
Width
3 in
Characteristics & Features
Collection
SpeediChannel™
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
095247162888