5-18/25 x 3 in. Line Set Cover System Stainless Steel in Natural
SpeediChannel™ 5-18/25 x 3 in. Line Set Cover System Stainless Steel in Natural
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
- 45° flat bends are used to route the SpeediChannel™ around an obstacle.
- SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
- The original natural color blends well with almost any wall construction aesthetic.
- Individually packaged complete with stainless steel screws that will not rust.
- UV resistant.
Documents
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Elbow Degree:
- 90°
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-3/5 in
- Length:
- 5-18/25 in
- Material:
- Stainless Steel
- Size:
- 3 in
- UPC:
- 095247127054
- Width:
- 2-39/50 in