6-7/10 x 4 in. Line Set Cover System Stainless Steel in Natural
SpeediChannel™ 6-7/10 x 4 in. Line Set Cover System Stainless Steel in Natural
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to route Speed Channel™ around obstacles
- Individually packaged complete with stainless steel screws
- Paintable
Documents
Specifications
- Collection:
- SpeediChannel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Elbow Degree:
- 90
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 1-3/4
- Length:
- 6-7/10
- Material:
- Stainless Steel
- Size:
- 4 in
- UPC:
- 095247127061
- Width:
- 4-7/50