This product requires certification to purchase.

6 in. Line Set Cover System Stainless Steel in Natural

DiversiTech®

SpeediChannel® 6 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EB6
  • Item #3757055
  • Manufacturer Part #230-EB6
5 out of 5 Customer Rating
Brand image
DiversiTech®

SpeediChannel® 6 in. Line Set Cover System Stainless Steel in Natural

  • Fast #
  • Part #DIV230EB6
  • Item #3757055
  • Manufacturer Part #230-EB6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of UV-resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • The original natural color blends well with almost any wall construction aesthetic and is UV-resistant
  • Stainless steel screws will not rust
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
6-1/10 in
Size
6 in
Width
6-1/10 in
Characteristics & Features
Collection
SpeediChannel®
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
095247127108