SPRAY PAINT FLAT BLACK GP
SPRAY PAINT FLAT BLACK GP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New, more complete line of professional quality fast drying spray paints
- Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
- Touch up equipment housings
Specifications
- Application:
- General Purpose, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2-3/5 in
- Product Type:
- Spray Paint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 10 oz
- Type:
- DIV799002V
- UPC:
- 020066014391
- Weight:
- 1.045 lb