This product requires certification to purchase.

Standard Duty Caulk Gun

DiversiTech®

Standard Duty Caulk Gun

  • Fast #
  • Part #DIV7200
  • Item #3535828
  • Manufacturer Part #7-200
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

Standard Duty Caulk Gun

  • Fast #
  • Part #DIV7200
  • Item #3535828
  • Manufacturer Part #7-200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Get the job done quickly and efficiently with this all steel precision sealant caulking gun.
  • Well suited for repairs and home-improvement projects.
  • Non-drip caulking gun has a place to safely cut the spout to the desired size.
  • Effective for sealing windows, cracks and more to create a barrier from the elements.
  • Easy to use for both indoor and outdoor applications.
  • No thumb release needed to stop flow of material.
  • 3:1 thrust ratio.
  • Requires Certification
Dimensions & Measurements
Depth
3-33/50 in
Height
37/50 in
Length
3-33/50 in
Width
2-97/100 in
Characteristics & Features
Color Finish Name
Blue
Warranty & Product Information
Product Type
Caulk Gun
Type
DIV7200
UPC
039922620393