R-22 System Retrofit
Super Change™ Inject R-22 System Retrofit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No Changeouts Required
- No Tools Required
- Replaces Lineset Flush
- Saves Time on System Conversions
- Compatible with all refrigerants
- Replaces R-22 line set conversion flush
- Links mineral/AB oil to any POE/HFC refrigerant oil
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Change™ Inject
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Red
- Depth:
- 11 in
- FM Approved:
- No
- Height:
- 11 in
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 2 oz
- UL Listed:
- No
- UPC:
- 095247165568
- Width:
- 9-1/4 in