1.5 Tons Sealant in Black and Purple
Super Seal Total™ 1.5 Tons Sealant in Black and Purple
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Small systems, up to 1.5 tons, 5 kw
- Fast install, no pump down or recovery
- For use with all systems including microchannel, heat pump, and geothermal
- DRY R™ eliminates moisture and increases efficiency
- Flash™ UV dye to find larger leaks
Documents
Specifications
- Collection:
- Super Seal Total™
- Depth:
- 3-1/4
- Height:
- 6
- Length:
- 3-1/4
- NSF Certified:
- No
- Product Type:
- Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 oz
- UL Listed:
- No
- UPC:
- 062774009719
- Width:
- 2-3/4