SURE SHOT 1/4IN. SAE REUSABLE HOSE
SURE SHOT 1/4IN. SAE REUSABLE HOSE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from braided vinyl tubing with a smooth, dense bore that maximizes flow rate and reduces sediment buildup.
- Provides superior performance under severe operating conditions.
- Made of non-toxic material.
- Connectors are made from lead-free brass and are corrosion resistant.
- For use with Sure Shot™ Sealant Advanced with Eco Boost.
Specifications
- Color:
- Brass
- Height:
- 1/2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Type:
- DIV940
- UPC:
- 062774009405
- Width:
- 2