Sweat-Free Pipe Insulation in Grey
Sweat-Free Pipe Insulation in Grey
Product Details
Product Details
- Sweat free is an aerosol spray on insulation specifically developed for cold water pipes, refrigeration and air conditioning lines
- Stops sweating and dripping problems
- Dries to a clean, white, flexible and water resistant coating
- Adheres to galvanized, black iron, steel, brass, copper and PVC piping
Specifications
- Color Finish Name:
- White
- Maximum Temperature:
- 120
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 15 oz
- Type:
- DIV77015
- UL Listed:
- No
- UPC:
- 095247085743