30 in. x 30 in. x 3 in. Plastic Equipment Pad - Black
The Black Pad® 30 in. x 30 in. x 3 in. Plastic Equipment Pad - Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Black Pad® is an innovative equipment pad that uses ground, recycled rubber in a co-injection process.
- Extremely durable, yet lightweight.
- UV resistant and unaffected by weather.
- Textured surface prevents slippage.
- Drillable for securing equipment.
- ICC Certified to Standard Swimming Pool Code section 305.2 Mounting and section405 Equipment Foundations and Enclosures.
Documents
Specifications
- Allowable Load:
- 125 lbs
- Collection:
- The Black Pad®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in x 30 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247123599
- Width:
- 30 in