This product requires certification to purchase.

36 in. x 36 in. x 3 in. Plastic Equipment Pad - Black

DiversiTech®

The Black Pad® 36 in. x 36 in. x 3 in. Plastic Equipment Pad - Black

  • Fast #
  • Part #DIVACP36363
  • Item #3603160
  • Manufacturer Part #ACP36363
4.6 out of 5 Customer Rating
Brand image
DiversiTech®

The Black Pad® 36 in. x 36 in. x 3 in. Plastic Equipment Pad - Black

  • Fast #
  • Part #DIVACP36363
  • Item #3603160
  • Manufacturer Part #ACP36363
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No cracking and less breakage than concrete
  • Extremely durable, yet lightweight
  • UV resistant, unaffected by weather
  • Generous ribbing for optimum, self-leveling ground support
  • Outer edges have rounded corners with double thick walls
  • Uniform ribbing transfers load evenly
  • Textured surface prevents equipment slippage
  • Drillable for securing equipment
  • Made of recycled material
  • Black color
  • Requires Certification

Documents


Specifications

Allowable Load:
125 lbs
Collection:
The Black Pad®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3
Length:
36
Material:
Plastic
Material Type:
Polypropylene
Size:
36 in x 36 in x 3 in
Thickness:
3 in
UPC:
095247123667
Width:
36