38 in. x 52 in. x 4 in. Concrete Equipment Pad - Grey
The Hurricane Pad™ 38 in. x 52 in. x 4 in. Concrete Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed to meet Florida Building Code requirements
- Designed with steel reinforcement to add strength and stability to the pad.
- The Hurricane Pad™ is designed for installations up to 150 MPH
- Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment.
- Does not absorb water like some other pads which maintains the structural integrity of the pad and keeps it in place to protect the equipment.
- The Hurricane Pad™ is designed for installations up to 130 MPH.
- Due to their extreme weight, standard freight terms for The Hurricane Pad MD only apply for shipment to FL, GA, & AL.
Specifications
- Collection:
- The Hurricane Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 38 in
- Material:
- Concrete
- Size:
- 36 in x 52 in x 4 in
- Thickness:
- 4 in
- UPC:
- 095247101627
- Width:
- 52 in